Microplate Carrier, For Use With BV1010
Mfr # BV1010-MP02
Zoro # G7103914
product price: $43.69
/eaKey Features
For Use With
BV1010
Material
EVA
Overall Width
9 in
Overall Length
12 in
Product Type
Mixer Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BV1010-MP02
Zoro #
G7103914
UPC #
-
Country of Origin
China
Dimensions
Overall Width
9 in
Overall Length
12 in
Details
Item
Microplate Carrier
For Use With
BV1010
Material
EVA
Product Type
Mixer Accessories
Hold Capacity
(288) 0.2 mL Tubes
Description
Microplate Carrier, For Use With BV1010, Material EVA, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.