Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Dry Bath Block, 40x0.2ml Tubes

  • Mfr # 400784

  • Zoro # G504969206


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2 in
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400784
Zoro #
G504969206
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Width
3 in

Description

Mini-heating blocks with lift handle for use with the myBlock Mini-Dry Bath.
Holds 40 Tubes, 0.2ml PCR TubesShipping Weight: 1 lbs
Shipping Dimensions: 3.00 x 2.00 x 1.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.