Zoro Homepage

Mini Dry Bath Block For 24x0.5mL Tubes

  • Mfr # BSH100-05

  • Zoro # G4104335


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Width
24x0.5mL Tubes
Base Material
Aluminum
Material
Aluminum
Overall Length
2 3/4 in
Overall Width
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSH100-05
Zoro #
G4104335
UPC #
-
Country of Origin
China

Dimensions

Width
24x0.5mL Tubes
Overall Length
2 3/4 in
Overall Width
1 7/8 in

Details

Item
Dry Bath Block
Base Material
Aluminum
Material
Aluminum
Product Type
Dry Bath Block
Number of Wells
24
Volume Capacity
0.5 mL

Description

Dry Bath Block, Width 24x0.5mL Tubes, Material Aluminum, Base Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.