Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Dry Bath Block for 2x50mL Tubes

  • Mfr # BSH100-500

  • Zoro # G3894457


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Width
2x50mL Tubes
Material
Aluminum
Base Material
Aluminum
Overall Width
1 7/8 in
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSH100-500
Zoro #
G3894457
UPC #
-
Country of Origin
China

Dimensions

Width
2x50mL Tubes
Overall Width
1 7/8 in
Overall Length
2 3/4 in

Details

Item
Dry Bath Block
Material
Aluminum
Base Material
Aluminum
Product Type
Dry Bath Block
Number of Wells
2
Volume Capacity
50 mL

Description

Dry Bath Block, Width 2x50mL Tubes, Material Aluminum, Base Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.