Zoro Homepage

Mini Dry Bath Block for 4x15mL Tubes

  • Mfr # BSH100-150

  • Zoro # G4127365


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Width
4x15mL Tubes
Base Material
Aluminum
Material
Aluminum
Overall Width
1 7/8 in
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSH100-150
Zoro #
G4127365
UPC #
722651299878
Country of Origin
China

Dimensions

Width
4x15mL Tubes
Overall Width
1 7/8 in
Overall Length
2 3/4 in

Details

Item
Dry Bath Block
Base Material
Aluminum
Material
Aluminum
Product Type
Dry Bath Block
Number of Wells
4
Volume Capacity
15 mL

Description

Dry Bath Block, Width 4x15mL Tubes, Material Aluminum, Base Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.