Zoro Homepage

Mini Platform with Rubber Mat, 4.5 x 3 inches

  • Mfr # 260131-RP

  • Zoro # G716464179


product price: $146.99
/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Length
3 in
Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260131-RP
Zoro #
G716464179
UPC #
-
Country of Origin
China

Dimensions

Length
3 in
Width
4.5 in

Details

Item
Mini Platform with Rubber Mat, 4.5 x 3 inches
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

Mini Platform is designed for use with RotoTherm Plus Incubated Rotator.Mini Platform is designed for use with RotoTherm Plus Incubated RotatorRPI 260131.Shipping Weight: 5.0001 lbsShipping Dimensions: 6.00 x 6.00 x 6.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.