Zoro Homepage

MiniMixer 3D Shaker, 230V

  • Mfr # 248567-230

  • Zoro # G616464118


product price: $686.99
/ea
Free Shipping & Returns

Key Features

Length
7.5 in
Height
8 in
Voltage
230V
Width
10.5 in
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248567-230
Zoro #
G616464118
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.5 in
Height
8 in
Width
10.5 in

Details

Item
MiniMixer 3D Shaker, 230V
Voltage
230V
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
2 KG
Standards
CE Marked

Description

The MiniMixer combines the motions of an orbital and rocking shaker to produce a three dimensional and nutating gyration. Provides a gentle, thorough action without causing foaming. Ideal for re-suspending fragile DNA fragments and mixing of biological samples.Even the smallest single platform configuration has 24% more platform work surface than traditional nutating mixers. These mixers feature maintenance free, brushless motors capable of loads up to 2 kilograms and are safe for use in cold rooms and incubators.This mixer has an ambient operating range of +4C up to 65C allowing use in a cold room or incubator. Supplied with a dimpled rubber mat that holds tubes firmly in place. Accommodates variety of sample tube sizes from 1.5 ml up to 50ml. Mixing Speed: 24 rpm Temperature Range: +4°C to 50°C Electrical Requirements: 230V Weight: 5 pounds Platform Angle: +/-20° Platform Size inches: 10 1/2 x 7 1/2 Maximum Load: 2 kg Dimensions inches: 10 1/2 x 7 1/2 x 8 Two year warrantyShipping Weight: 4.5001 lbsShipping Dimensions: 10.00 x 9.50 x 13.25Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.