Zoro Homepage

MiniMixer 3D Shaker

  • Mfr # 248567

  • Zoro # G704968979


product price: $717.99
/ea
Free Shipping & Returns

Key Features

Plate Length
13.25 in
Plate Width
10 in
Height
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248567
Zoro #
G704968979
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Plate Length
13.25 in
Plate Width
10 in
Height
9.5 in

Description

The MiniMixer combines the motions of an orbital and rocking shaker to produce a three dimensional gyration. Provides a gentle, thorough action without causing foaming. Ideal for re-suspending fragile DNA fragments and mixing of biological samples.Even the smallest single platform configuration has 24% more platform work surface than traditional nutating mixers. These mixers feature maintenance free, brushless motors capable of loads up to 2 kilograms and are safe for use in cold rooms and incubators.This mixer has an ambient operating range of +4°C up to 65°C allowing use in a cold room or incubator. Supplied with a dimpled rubber mat that holds tubes firmly in place. Accommodates variety of sample tube sizes from 1.5 ml up to 50ml.
Mixing Speed: 24 rpm Temperature Range: +4°C to 50°C Electrical Requirements: 120VAC, 60Hz Weight: 5 pounds Platform Angle: +/-20° Platform Size (inches): 10 1/2 x 7 1/2 Maximum Load: 2 kg Dimensions (inches): 10 1/2 x 7 1/2 x 8 Shipping Weight: 4.5001 lbs
Shipping Dimensions: 10.00 x 9.50 x 13.25
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.