Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi Position Hot Plate, Cap 2.6 gal

  • Mfr # IPS7000-10-E

  • Zoro # G707101380


product price: $1,829.99
/ea
Free Shipping & Returns

Key Features

Plate Material
Ceramic
Number of Stirring Positions
10
Temp. Range (C)
35 Degrees to 120 Degrees
Load Capacity - Metric
1 L
Speed
150 to 2000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IPS7000-10-E
Zoro #
G707101380
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 1/4 in
Overall Length
25.4 in
Plate Width
4 in
Overall Width
9 5/8 in
Plate Length
4 in
Overall Depth
9 5/8 in

Details

Item
Multi Position Hot Plate
Plate Material
Ceramic
Number of Stirring Positions
10
Temp. Range (C)
35 Degrees to 120 Degrees
Load Capacity - Metric
1 L
Speed
150 to 2000 rpm
Digital/Analog
Digital
Variable Speed
Yes
Load Capacity - English
2.6 gal
Auto Shutoff
No
Resists
Chemicals
Temp. Range (F)
35 Degrees to 120 Degrees
Hot Plate Item
Hot Plate Stirrer
Voltage
120/230V AC
Plate Shape
Rectangular
Product Type
Hot Plate Stirrer
Watts
500 W
Includes
Beakers, Erlenmeyer Flasks, Media Storage Bottles
Temperature - Maximum
120 Degrees C
Speed Setting
Variable
Temperature - Minimum
35 Degrees C
Maximum Stirring Speed
2,000 RPM
Display Type
Digital
Minimum Stirring Speed
150 RPM
Hot Plate Type
Hot Plate Stirrer
Resistance Properties
Chemical Resistant
Wattage
500 W

Description

Multi Position Hot Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.