Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MyBath 4 Liter Water Bath

  • Mfr # 400760

  • Zoro # G216475460


product price: $1,459.99
/ea
Free Shipping & Returns

Key Features

Overall Width
7.7 in
Overall Height
9 in
Overall Depth
13.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400760
Zoro #
G216475460
UPC #
-
Country of Origin
China

Dimensions

Overall Width
7.7 in
Overall Height
9 in
Overall Depth
13.9 in

Description

This compact 4 liter water bath features easy to use controls that allow the user to digitally select and monitor temperature. Its hinged lid provides a secure, covered environment and can be flipped open towards the back or completely and instantly removable. Designed with the molecular biology lab in mind, the MyBath 4L is the complete personal water bath.The MyBath is also supplied with test tube racks for 41 x 1.5-2.0ml tubes, 14 x 15ml tubes or 15 x 50ml tubes making it complete and ready to use. Temperature Range: Ambient +5 to 100°C Temperature Accuracy: +/- 0.2°C Temperature Increments: 0.1°C Temperature Uniformity: +/- 0.2°C Capacity: 4 Liters Exterior Dimensions: 7.7 x 13.9 x 9 Inches Chamber: Stainless Steel Chamber Dimensions: 5.3 x 9.4 x 5.5 Inches Weight: 15 lbs / 6.5 kg Electrical Requirements: 115V or 230V, 50-60Hz, 400W Warranty: 2 YearsShipping Weight: 17.0001 lbsShipping Dimensions: 10.00 x 15.00 x 10.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.