Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MyBath 4L Digital H20 Bath

  • Mfr # B2000-4

  • Zoro # G6432903


product price: $1,089.99
/ea
Free Shipping & Returns

Key Features

Volume
4L
Temp. Range (F)
Ambient 5 Degrees to 212 Degrees
Temp. Range (C)
Ambient 5 Degrees to 100 Degrees
Temp. Accuracy
+/-0.2 Degrees c
Inside Usable Dimensions
5.3 x 9.4 x 5.5in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2000-4
Zoro #
G6432903
UPC #
-
Country of Origin
China

Dimensions

Inside Usable Dimensions
5.3 x 9.4 x 5.5in.
Chamber Depth
10.1 in
Chamber Height
10.1 in
Chamber Width
15.2 in
Chamber Diameter
14 in
Overall Width
13 7/8 in
Manufacturers Warranty Length
2 YEARS
Overall Height
9 in
Overall Depth
7 3/4 in
Interior Depth
9 3/8 in
Interior Height
5 1/2 in
Interior Width
5 1/4 in

Details

Item
Water Bath
Volume
4L
Temp. Range (F)
Ambient 5 Degrees to 212 Degrees
Temp. Range (C)
Ambient 5 Degrees to 100 Degrees
Temp. Accuracy
+/-0.2 Degrees c
Power Requirement
115 or 230V, 50-60Hz, 400W
Voltage
115/230V AC
Capacity - Circulators and Water Baths
4 L
Item - Circulators and Water Baths
Water Bath
Type - Circulators and Water Baths
General Purpose
Chamber Material
Stainless Steel
Includes
15x50ml, 41x15ml & 40x1.5/2.0ml Rube Racks
Temperature Control
Yes
Standards
CE
Heated or Refrigerated
Heated
Plug Style - Lab Equipment
Standard
Max. Temp. (C)
100 Degrees C
Amps
1.6 A
Programmable
Yes
Plug Style
Standard
Display Type
Digital
Current
1.6 A
Bath Material
Stainless Steel
Color
Blue
Temperature Setting - Minimum
30 Degrees C
Housing Material
Stainless Steel
Temperature Setting - Maximum
100 Degrees C
Circulation Type
General Purpose
Interior Material
Stainless Steel
Temperature Accuracy Tolerance
+0.2 Degrees C
Capacity
4 L
Product Type
Water Bath
Temperature Uniformity
+/-0.2 Degrees C @ 37 Degrees C

Description

Water Bath, Heated or Refrigerated Heated, Type - Circulators and Water Baths General Purpose, Capacity - Circulators and Water Baths 4 L, Chamber Depth 10.1 in, Chamber Diameter 14 in, Chamber Height 10.1 in, Chamber Width 15.2 in, Temp. Range (C) Ambient 5 Degrees to 100 Degrees , Temp. Range (F) Ambient 5 Degrees to 212 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.2 Degrees c, Chamber Material Stainless Steel, Amps 1.6 A, Standards CE, Voltage 115/230V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.