Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MyBath 8 Liter Water Bath

  • Mfr # 400762

  • Zoro # G716475434


product price: $1,569.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
10.5 in
Overall Width
17.5 in
Overall Height
12.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400762
Zoro #
G716475434
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
10.5 in
Overall Width
17.5 in
Overall Height
12.4 in

Description

The MyBath series of water baths are designed to guarantee superior accuracy and performance in a compact footprint. Easy to use controls allow the user to digitally select and monitor settings. Adjustable in 0.1°C increments, the temperature is shown on a large 3 digit display. The Quick-CAL feature allows for simple, in lab calibration. High efficiency insulation maintains temperature stability and uniformity within the bath, while keeping the housing cool to the touch. Featuring a seamless, stainless steel chamber for easy cleaning and a long life. The chambers resist rust and have no corners to collect dirt or contamination. The MyBath 8 Liter also features a drain for hassle free water changes. Units also include a see through cover that can be removed, or flipped back on a rear hinge to conserve bench space. The lid's gabled design will divert condensation to the front and back of the bath, away from the samples. Temperature Range: Ambient +5 to 100°C Temperature Accuracy: +/- 0.5°C Temperature Increments: 0.1°C Temperature Uniformity: +/- 0.2°C Capacity: 8 Liters Exterior Dimensions: 17.5 x 10.5 x 12.4 Inches Chamber: Stainless Steel Chamber Dimensions: 12.8 x 10.4 x 5.9 Inches Weight: 17 Pounds/8kg Electrical Requirements: 115V, 50-60Hz Warranty: 2 YearsShipping Weight: 19.9999 lbsShipping Dimensions: 20.00 x 20.00 x 20.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.