Zoro Homepage

OPTNL COMBO HEAD

  • Mfr # BV1000-COMBO

  • Zoro # G4776466


product price: $68.89
/ea

Key Features

For Use With
9TW24
Overall Width
6 in
Overall Length
6 in
Material
Foam
Hold Capacity
(28) 0.5 mL Tubes, (38) 1.5 to 2.0 mL Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV1000-COMBO
Zoro #
G4776466
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Length
6 in

Details

Item
Mixer Head
For Use With
9TW24
Material
Foam
Hold Capacity
(28) 0.5 mL Tubes, (38) 1.5 to 2.0 mL Tubes
Product Type
Mixer Accessories
Compatible with Manufacturer Model Number
9TW24

Description

Mixer Head, For Use With 9TW24, Material Foam, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.