
Orbi-Shaker CO2 Remote Control Shaker, 12 x 13 Inch Non-Slip Platform
Mfr # 260120
Zoro # G416464189
product price: $5,630.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 VAC, 60 Hz
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
2 x 2 L or 5 x 1 L Flasks
Length
13 in
Display
Digital
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
260120
Zoro #
G416464189
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length
13 in
Width
12 in
Details
Voltage
120 VAC, 60 Hz
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
2 x 2 L or 5 x 1 L Flasks
Display
Digital
Item
Orbi-Shaker CO2 Remote Control Shaker, 12 x 13 Inch Non-Slip Platform
Material
Aluminum Platform
Description
Orbi-Shaker CO2 performs shaking, mixing and aeration operations in any laboratory environment including CO2 incubators. Withstands temperatures from 0C to 60C and RH up to 100%. Unique remote control module allows digital setting and adjusting of shaker speed and cycle time without opening incubator door. Remote module connects to shaker with a five foot long thin ribbon cable that fits easily through an access port. On incubator models without a port, the cable slips under door gasket without interrupting chamber seal.Supplied complete with shaker unit, non-slip aluminum platform, remote control module and ribbon cable.Optional magnetic platforms are available separately for use with flasks and tubes. Speed: 30-300 rpm adjustable, 1 rpm Orbit: 19mm Timer: 47 hours, 59 minutes 1 min increments & hold Max. Capacity: 2 x 2L or 5 x 1L flasks Platform Dimensions: 12 x 13 Shaker Dimensions: 12 x 13 1/25 x 3 1/2 Inches Controller Dimensions: 7 x 6 1/2 x 3 1/2 Inches Weight Shaker: 20 Pounds Electrical Req.: 120 VAC, 60 Hz Warranty: Two yearsShipping Weight: 30.0001 lbsShipping Dimensions: 16.00 x 16.00 x 16.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.