Zoro Homepage

Orbi-Shaker Jr.

  • Mfr # 260140

  • Zoro # G104969132


product price: $1,781.99
/ea
Free Shipping & Returns

Key Features

Plate Length
14.5 in
Plate Width
18.5 in
Height
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260140
Zoro #
G104969132
UPC #
-
Country of Origin
China

Dimensions

Plate Length
14.5 in
Plate Width
18.5 in
Height
12.5 in

Description

Convenient size orbital shaker fits easily on a benchtop or in cold room or incubator. Compact design measures 11" x 10 3/4" x 5"H and weighs only 12 pounds. Ideal for a variety of laboratory applications that requires unattended mixing.Features include high tech microprocessor monitoring system that ensures maximum accuracy and safety through the entire cycle. Supplied with standard non-slip mat platform (9 1/2" x 8"), instructions and a.
Speed: Variable, 50 to 300 rpm Orbit: 19 mm Maximum Capacity: 6 x 500 ml or 4 x 1 L Speed Increment: 10 rpm Platform Dimensions: 9 1/2 x 8 Inches Operating Temperature Range: +4 to +65°C Weight: 12 Pounds Overall Dimensions: 13 1/4 x 11 3/4 x 4 3/4 Inches Electrical Requirements: Universal Voltage, 100-240V, 50-60Hz, 250W Shipping Weight: 14 lbs
Shipping Dimensions: 18.50 x 12.50 x 14.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.