Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orbi-Shaker Rubber Mat Platform

  • Mfr # BT3001

  • Zoro # G4632853


product price: $1,747.99
/ea
Free Shipping & Returns

Key Features

Overall Height
16 1/4 in
Overall Depth
3 in
Standards
CE
Material
Metal
Capacity - Lab Equipment
2 x 2 L, 5 x 1 L, 9 x 500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT3001
Zoro #
G4632853
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
16 1/4 in
Overall Depth
3 in
Overall Width
16 1/4 in
Platform Length - Lab Equipment
13 in
Height
3"
Platform Width - Lab Equipment
12 in
Depth
13in.
Width
11in.
Platform Length
13 in
Platform Width
12 in

Details

Item
Orbital Shaker
Standards
CE
Material
Metal
Capacity - Lab Equipment
2 x 2 L, 5 x 1 L, 9 x 500 mL
Number of Platforms
1
Movement Type
Orbital
Wattage
600 W
Voltage
115
Special Features
Digital speed control up to 300 rpm, High capacity, Horizontally circular 19mm orbit for aeration & mixing, Instantly exchange flask clamps with MAGic Clamp(TM) accessories (PATENTED)
Hz
50/60
Amps
5.22 A
Item - Lab Shakers
Shaker
Plug Style - Lab Equipment
Standard
Watts
600 W
Speed
30-300 rpm
Load Capacity
14.1 lb
Operating Mode
Variable
Weight Capacity
5x1L or 14lbs
Movement Type - Lab Shakers
Orbital
Operating Temp. Range
4 Degrees to 65 Degrees C
Hazardous Location
No
Includes
Rubber Mat Platform, Touch Screen Display
Weight
25 lb
Compliance
CE
Speed Range
30 to 300 rpm
Resolution
1 RPM
Product Type
Orbital Shaker
Capacity
2 x 2 L, 5 x 1 L, 9 x 500 mL
Compatible Product Type
Platforms
Current
5.22 A
Operating Temperature - Maximum
65 Degrees C
Speed - Maximum
300 RPM
Speed - Minimum
30 RPM
Frequency
50/60 Hz
Plug Style
Standard
Operating Temperature - Minimum
4 Degrees C

Description

Shaker, Orbital, Platform Length - Lab Equipment 13 in, Platform Width - Lab Equipment 12 in, Load Capacity 14.1 lb, Speed Range 30 to 300 rpm, Capacity - Lab Equipment 2 x 2 L, 5 x 1 L, 9 x 500 mL, Operating Temp. Range 4 Degrees to 65 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 5.22 A, Hz 50/60, Voltage 115, Overall Depth 3 in, Overall Height 16 1/4 in, Overall Width 16 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.