Zoro Homepage

Orbi-Shaker XL

  • Mfr # 260115

  • Zoro # G216464129


product price: $5,487.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260115
Zoro #
G216464129
UPC #
-
Country of Origin
Korea, Republic of

Description

The Orbi-Shaker XL offers new, full color TOUCH screen control panel and a flask capacity that far exceeds that of most benchtop models. With a large 18 x 18 inch platform and a powerful, beltless motor drive, the Orbi-Shaker XL is capable of mixing up to five 2L flasks or nine 1L flasks simultaneously. The included, non-slip rubber mat platform is ideal for low speed applications, while the convenient MAGic Clamp platform is also available for high speed mixing of Erlenmeyer flasks, tube racks or microplates. The MAGic Clamp allows for instant flask clamp exchange without the use of tools, screws or any other hardware.High Capacity, benchtop modelCircular 19mm orbit for aeration and mixingExchange flask clamps in one second with MAGic Clamp PlatformSpeed: Variable, 30 to 300 rpm Orbit: 19mm / 3/4 inchesMax Capacity: 5 x 2L or 9 x 1L Max Load: 65 pounds 30 kilograms Speed Increment: 1 rpm Timer: 1 minute to 48 hours/continuousPlatform Dimensions: 17.8 x 17.8 inches/ 45 x 45 cm Dimensions: w x d x h 18.5 x 21.25 x 5 inches / 47 x 54 x 12.5 cm Weight: 65 pounds 30 kilograms Electrical: 115 or 230V, 50-60Hz, 450W Warranty: 2 YearsShipping Weight: 66 lbsShipping Dimensions: 19.00 x 22.00 x 6.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.