Zoro Homepage

Paper for 8NAD5

  • Mfr # B4000-PA

  • Zoro # G7032234


product price: $47.69
/ea

Key Features

Overall Depth
50 ft
Overall Width
2 1/4 in
Special Features
3 Pk
Material
Paper
Overall Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4000-PA
Zoro #
G7032234
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
50 ft
Overall Width
2 1/4 in
Overall Length
50 ft

Details

Item
Printer Paper
Special Features
3 Pk
Material
Paper
Product Type
Printer Paper
Compatible with Manufacturer Model Number
B4000-P

Description

Paper for 8NAD5, 3 pk, 2-1/2 in Wide x 50 ft. Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.