PlateFuge Microplate MicroCentrifuge for DeepWell and PCR Plates, 230 volt

  • Mfr # 112170-230

  • Zoro # G816459655


product price: $1,619.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112170-230
Zoro #
G816459655
UPC #
-
Country of Origin
United States

Description

Benchmark's PlateFuge is the first mini sized centrifuge with a swing out rotor for microplates. Centrifuging plates before PCR ensures all reactants are in the bottom of the wells for proper concentrations and improved yields. In spite of its remarkably small footprint 9x10 in., the PlateFuge includes a uniquely designed, swing out rotor patent pending capable of securing 2 microplates. The easily accessible rotor chamber includes two plate carriers that rest at a 75 Deg angle. This allows plates to be inserted confidently without sealing tapes or caps. Upon closing the lid of the centrifuge, the rotor accelerates and the centrifugal force swings the plates into a horizontal position. Any droplets on the walls of the plate quickly concentrate into the well bottoms. With a g-force of 600 xg, most samples can be spun down in less than 20 seconds. To end a run, simply open the lid and the automatic, electric brake brings the rotor to a quick, smooth stop in just 4 seconds. Plates can then be easily removed from the rotor. Speed: 2,550 rpm / 600 xg Capacity:2 x PCR Plates**When stacking skirted PCR plates, max. capacity is 4 plates.2 x Microplates 35mm height max. 24 x 0.2ml PCR strips Deceleration: 4 sec. Dimensions: w x d x h 9.2 x 10.2 x 7.75 in. 23 x 26 x 19.7 cm Weight: 9 lbs. / 4 kg Electrical: 115V, 60Hz or 230V, 50Hz Warranty: 2 YearsShipping Weight: 10 lbsShipping Dimensions: 14.00 x 12.00 x 12.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.