Zoro Homepage

Platform Mixers, Extra 3D Platform w/ Dimpled Mat

  • Mfr # 248554PD

  • Zoro # G004969096


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Plate Length
8 in
Plate Width
12 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248554PD
Zoro #
G004969096
UPC #
-
Country of Origin
China

Dimensions

Plate Length
8 in
Plate Width
12 in
Height
4 in

Description

Extra 3D Platform with Dimpled Mat for use 3E Orbital Platform Rocker. Platform has 3 inch clearance.
Shipping Weight: 3.31 lbs
Shipping Dimensions: 12.00 x 4.00 x 8.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.