Zoro Homepage

Prefilled Homogenizer Tubes, 1000 Tubes

  • Mfr # D1031-T20

  • Zoro # G6535024


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Includes
(1000) Empty Tubes with Caps, Sealing Ring
Overall Width
4 in
Overall Length
7 in
Product Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1031-T20
Zoro #
G6535024
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Length
7 in

Details

Item
Prefilled Homogenizer Tubes
Material
Polypropylene
Includes
(1000) Empty Tubes with Caps, Sealing Ring
Product Type
Tube

Description

Prefilled Homogenizer TubesIncludes 1000 Empty Tubes with Caps and Sealing Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.