Zoro Homepage

Prefilled Tubes for Homogenizer, 0.1mm

  • Mfr # D1032-01

  • Zoro # G6607151


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Material
Zirconium (Beads)
Includes
2 mL Tubes Prefilled
Overall Width
4 in
Overall Length
7 in
Product Type
Prefilled Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1032-01
Zoro #
G6607151
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Length
7 in
Overall Diameter
0 in

Details

Item
Prefilled Tubes for Homogenizer
Material
Zirconium (Beads)
Includes
2 mL Tubes Prefilled
Product Type
Prefilled Tube

Description

Prefilled Tubes for Homogenizer,0.1mm, Volume Range 2mLMaterial Zirconium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.