Printer for 9V391,120v DC
Mfr # B4000-P
Zoro # G7006011
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Special Features
Provides Record of Sterilization Parameters
Voltage (DC)
120 V DC
Overall Length
3 in
Overall Width
3 1/2 in
Product Type
Printer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B4000-P
Zoro #
G7006011
UPC #
-
Country of Origin
China
Dimensions
Overall Length
3 in
Overall Width
3 1/2 in
Details
Item
Printer
Special Features
Provides Record of Sterilization Parameters
Voltage (DC)
120 V DC
Product Type
Printer
Description
Printer for 9V391 and 8NAD4, Voltage (DC) 120, Special Features Provides Record Of Sterilization Parameters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.