Zoro Homepage

QuadRocker

  • Mfr # 400705

  • Zoro # G016464213


product price: $2,534.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Voltage
115V, 50-60Hz
Length
13.5 in
Capacity
12 LBS
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400705
Zoro #
G016464213
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
8 in
Length
13.5 in
Width
16 in

Details

Voltage
115V, 50-60Hz
Capacity
12 LBS
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
QuadRocker
Includes
4 Independently Adjustable Trays

Description

QuadRocker features a unique, tiered attachment system that accepts up to four platforms. Unlike traditional single platform rockers, the QuadRocker includes a base level as well as three additional stacking platforms, providing a total work-surface of over 750 sq. in. For most gel blotting, washing and staining applications, the rocker can be installed with all four rocking platforms. For applications requiring larger vessels, the quantity and height of the platforms can easily be customized to provide a maximum height clearance of up to 8 in 21cm. The QuadRockers versatility is further enhanced by digital speed and timer control, user-adjustable tilt angle and compact footprint.High capacity, accepts up to 4 tiersAdjustable speed, tilt angle & platformCold room or incubator compatibleTwo year warrantySpeed Range: 5 to 80 rpmTilt Angle: 6 to 22Platform Size: 16 x 12 inches / 40.5 x 30cmLoad Capacity: 12 lb total / 5.45 kg totalClearance: Max. with 2 platforms: 8 inches; Max. with 4 platforms: 2 inchesDimensions: 16 x 13.5 x 8 inchesOperating Temp.: 0C to +50CWeight: 27 pounds / 12 kilogramsElectrical: 115V, 50-60HzWarranty: 2 yearsShipping Weight: 27 lbsShipping Dimensions: 16.00 x 13.50 x 8.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.