Zoro Homepage

Rocker, Plastic

  • Mfr # B3D5000

  • Zoro # G3979345


product price: $1,305.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Includes
Flat Mat
Movement Type
Rocker, Vibration
Overall Height
13 in
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3D5000
Zoro #
G3979345
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
13 in
Overall Width
16 in
Manufacturers Warranty Length
2 yr

Details

Item
Rocker
Material
Plastic
Includes
Flat Mat
Movement Type
Rocker, Vibration
For Use With
Petri Dishes, Tubes, Vessels, Vials
Product Type
Shaker

Description

Overall Height 13 in, Overall Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.