Rocking Platform, Plastic, Mfr. No. R4040
Mfr # R4040-RP
Zoro # G2553560
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Manufacturers Warranty Length
2 yr
For Use With
Mfr. No. R4040
Material
Plastic
Overall Width
5 1/2 in
Includes
Flat Mat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R4040-RP
Zoro #
G2553560
UPC #
-
Country of Origin
China
Dimensions
Manufacturers Warranty Length
2 yr
Overall Width
5 1/2 in
Overall Length
6 in
Details
Item
Rocking Platform
For Use With
Mfr. No. R4040
Material
Plastic
Includes
Flat Mat
Hold Capacity
Microplate
Product Type
Rocking Platform
Compatible with Manufacturer Model Number
R4040
Description
Rocking Platform,For Use With Mfr. No. R4040,Material Plastic,Manufacturers Warranty Length 2 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.