Zoro Homepage

Roller Platform, Adjust Uncommon Vessels

  • Mfr # BT300-RP

  • Zoro # G7023886


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Width
8 3/4 in
Overall Length
10 5/8 in
Product Type
Rolling Bar Platform
Compatible with Manufacturer Model Number
BT302
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT300-RP
Zoro #
G7023886
UPC #
-
Country of Origin
China

Dimensions

Overall Width
8 3/4 in
Overall Length
10 5/8 in

Details

Item
Shaker Accessory
Material
Stainless Steel
Product Type
Rolling Bar Platform
Compatible with Manufacturer Model Number
BT302

Description

Shaker Accessory, Weight 3, Height 4, Width 11, Depth 9.5, Material Various

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.