Rotator, Metal, 50/60 Hz, 360 rpm, 7.8"H

  • Mfr # R4045

  • Zoro # G2553308


product price: $965.29
/ea
Free Shipping & Returns

Key Features

Overall Height
5 3/8 in
Overall Depth
7 3/4 in
Standards
CE
Movement Type
Rotator
Special Features
360 Degrees Rotation, Cold Room and Incubator Safe, Mixing Intervals, Programmable, Slow Rotating to Vigorous Mixing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R4045
Zoro #
G2553308
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 3/8 in
Overall Depth
7 3/4 in
Overall Width
11 3/8 in
Width
16.1"
Height
7.8"
Length
16.1"
Depth
5.4"

Details

Item
Rotator
Standards
CE
Movement Type
Rotator
Special Features
360 Degrees Rotation, Cold Room and Incubator Safe, Mixing Intervals, Programmable, Slow Rotating to Vigorous Mixing
Movement Type - Lab Shakers
Rotator
Resolution
360 RPM
Voltage
240
Features
Cold Room and Incubator Compatible, Digital Speed Control, Over 10 Operating Modes
Plug Style - Lab Equipment
Standard
Operating Mode
Variable
Operating Temp. Range
Ambient 2 Degrees to 70 Degrees C
Capacity - Lab Equipment
12 x 50 mL, 22 x 15 mL, 84 x 1.5 mL
Amps
3 A
Hazardous Location
No
For Use With
Microtubes
Weight Capacity
1 lb.
Material
Metal
Includes
Holder
Number of Platforms
1
Hz
50/60
Speed Range
1 to 80 rpm
Load Capacity
1 lb
Weight
4 lb
Item - Lab Shakers
Shaker
Product Type
Lab Rotators
Capacity
12 x 50 mL, 22 x 15 mL, 84 x 1.5 mL
Compatible Product Type
Platforms
Operating Temperature - Minimum
2 Degrees C
Current
3 A
Speed - Maximum
80 RPM
Frequency
50/60 Hz
Speed - Minimum
1 RPM
Plug Style
Standard
Operating Temperature - Maximum
70 Degrees C

Description

Shaker, Rotator, Load Capacity 1 lb, Speed Range 1 to 80 rpm, Capacity - Lab Equipment 12 x 50 mL, 22 x 15 mL, 84 x 1.5 mL, Operating Temp. Range Ambient 2 Degrees to 70 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 3 A, Hz 50/60, Voltage 240, Overall Depth 7 3/4 in, Overall Height 5 3/8 in, Overall Width 11 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.