Zoro Homepage

Roto-Mini Plus Rotator with tube holders, 115V

  • Mfr # 248991

  • Zoro # G216464198


product price: $649.99
/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Voltage
115V
Standards
CE Marked
Capacity
66 LBS
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248991
Zoro #
G216464198
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Width
10.8 in
Height
6.5 in

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Voltage
115V
Standards
CE Marked
Capacity
66 LBS
Item
Tube rotator

Description

Rotating mixer provides wide range of mixing capabilities. Suitable for an array of laboratory applications including resuspension, protein binding, nucleic acid purification, histochemistry, hybridization, etc. The mixer includes interchangeable tube holders that accommodate common tube sizes from 0.5ml to 50ml. Tube holders direction can be adjusted from vertical end over end mixing to horizontal rolling style mixing.Available with variable speed control and advanced shaking/ mixing modes: Mix Oscillating, Pause, Rock. Rotator includes tube holders for common tube sizes 24 x 0.5ml; 11 x 1.5-2.0ml 2/pk; 5 x 5-7ml 2/pk;4 x 10-15ml 2/pk; and 6 x 50ml1/pk. Optional tube holders available for PCR and plates.Temperature: N/ASpeed: 5 to 70 rpmMixing Modes: Mix, Pause and RockDimensions: 10.8 x 6 x 6.5 inches, 27.5 x 15.2 x 16.5 cmWeight: 3 pounds 1.4 kilograms115VShipping Weight: 5.0001 lbsShipping Dimensions: 12.00 x 8.00 x 8.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.