Rubber Gasket, Compatible with Tubes, PK8
Mfr # C3100-RG
Zoro # G711935728
product price: $68.69
/pk 8, $8.59/eaKey Features
Capacity
2 mL, 3 mL, 4 mL, 5 mL, 7 mL
Compatible Product Type
Rotor
Product Type
Rotor Adapters
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C3100-RG
Zoro #
G711935728
UPC #
-
Country of Origin
China
Details
Item
Rubber Gasket
Capacity
2 mL, 3 mL, 4 mL, 5 mL, 7 mL
Compatible Product Type
Rotor
Product Type
Rotor Adapters
Material
Rubber
Description
Rubber Gasket, Capacity 2 mL, 3 mL, 4 mL, 5 mL, 7 mL, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.