Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaking Incubator

  • Mfr # H3020

  • Zoro # G011495038


product price: $9,739.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Overall Height
19 in
Overall Width
20 in
Overall Depth
26 in
Weight
268 lb
Wattage
480 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3020
Zoro #
G011495038
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
19 in
Overall Width
20 in
Overall Depth
26 in

Details

Item
Shaking Incubator
Weight
268 lb
Wattage
480 W
Frequency
50/60 Hz
Includes
Pull-Out Adjustable Shelf
Standards
CE
Product Type
Incubating Shaker

Description

Shaking Incubator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.