Zoro Homepage

Shaking Water Bath, Sb-12L

  • Mfr # SB0012

  • Zoro # G2801850


product price: $3,052.99
/ea
Free Shipping & Returns

Key Features

Overall Height
12 in
Overall Depth
13 1/2 in
Voltage
115V/230V
Overall Width
12 1/4 in
Capacity
12 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB0012
Zoro #
G2801850
UPC #
-
Country of Origin
China

Dimensions

Overall Height
12 in
Overall Depth
13 1/2 in
Overall Width
12 1/4 in
Interior Height
6 in
Interior Depth
9 1/2 in
Interior Width
12 in

Details

Voltage
115V/230V
Capacity
12 L
Temperature Uniformity
+/-0.2 Degrees C @ 37 Degrees C
Bath Material
Stainless Steel
Temperature Control
Yes
Temperature Setting - Maximum
80 Degrees C
Temperature Setting - Minimum
Ambient +5 Degrees C
Display Type
Digital
Interior Material
Stainless Steel
Temperature Accuracy Tolerance
+/-0.3 Degrees C

Description

Temperature Control Yes, Voltage 115V/230V, Overall Depth 13 1/2 in, Overall Height 12 in, Overall Width 12 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.