Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shlf 14 X 5.5 Petri Dishes Plates Trays

  • Mfr # H1010-SH

  • Zoro # G6412131


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Weight
8
Material
Steel
Height
3
For Use With
H1010
Width
13.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1010-SH
Zoro #
G6412131
UPC #
-
Country of Origin
United States

Dimensions

Height
3
Width
13.5
Depth
5.5
Overall Width
5 1/2 in
Overall Length
14 in

Details

Item
Shaker Accessory
Weight
8
Material
Steel
For Use With
H1010
Product Type
Shelf
Compatible with Manufacturer Model Number
H1010

Description

Shaker Accessory, Weight 8, Height 3, Width 13.5, Depth 5.5, Material Various, For Use With H1010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.