Zoro Homepage

Slide Dryer Attachment for Three Slides

  • Mfr # B1000-03

  • Zoro # G2802112


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Material
Aluminum
Special Features
Holds 3 Slides for Drying with B1000 Microsterilizer
Product Type
Slide Dryer
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1000-03
Zoro #
G2802112
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Width
1 in

Details

Item
Slide Dryer
Material
Aluminum
Special Features
Holds 3 Slides for Drying with B1000 Microsterilizer
Product Type
Slide Dryer
Compatible with Manufacturer Model Number
B1000

Description

Slide Dryer Attachment for Three Slides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.