Zoro Homepage

SmartReader 96 Microplate Absorbance Reader, for 96 Well Plates, 115V

  • Mfr # 260136

  • Zoro # G416560300


product price: $10,449.99
/ea
Free Shipping & Returns

Key Features

Application
Absorbance Reading Microplates
Capacity
96 Well Plates, 115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260136
Zoro #
G416560300
UPC #
-
Country of Origin
China

Details

Item
SmartReader 96 Microplate Absorbance Reader, for 96 Well Plates, 115V
Application
Absorbance Reading Microplates
Capacity
96 Well Plates, 115V

Description

SmartReader 96 Microplate Absorbance Reader is ideal for reading ELISA, protein assays and measuring concentrations. Built-in integrated multi-speed plate shaker keeps samples evenly mixed prior to reading. Intuitive, 7 inch color, touch screen control panel is easy to use or connect a mouse for programming and operation. Features filter based system with wavelength range 340-750nm 405, 450, 492, 630nm included and 8 channel vertical optical path, with zero dispersion. Up to two filters can be used for 2 measurements of the sample plate, for calculated comparisons. Menu interface allows user to choose wavelength filter, shaking parameters, enter details of plate layout, choose details for reading protocol and data calculations. Operates as a stand alone system with USB port for data transfer to PC or printer. All software is incorporated into the electronics and convenient USB port allows quick and easy saving of data files. Files are saved as .csv format and easily shared or transferred to a computer for storage or further processing. For ELISA and absorbance assays Includes plate shakerWindows compatibleTwo year warrantyDisplay: 7 inchShaking Speed: Slow, medium, fast Light: Quartz, halogen 6V, 6W Electrical: 115V, 60 Hz Wavelength: 340-750 nm Weight: 22 pounds Resolution: 0.001 Abs Accuracy: ±1% 0-3 Abs; ±2% 3-4 AbsShipping Weight: 29.0001 lbsShipping Dimensions: 22.00 x 17.00 x 15.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.