Zoro Homepage

Stacking Platform, 10.5x7.5in, Dimpled Mat

  • Mfr # B3D-STACK

  • Zoro # G4157605


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 1/2 in
Includes
Flat Mat
Overall Width
7 1/2 in
Material
Metal, Rubber
Hold Capacity
(12) 15 mL Tubes, (2) Trays/Microplates, (6) 50 mL Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3D-STACK
Zoro #
G4157605
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 1/2 in
Overall Width
7 1/2 in

Details

Item
Stacking Platform
Includes
Flat Mat
Material
Metal, Rubber
Hold Capacity
(12) 15 mL Tubes, (2) Trays/Microplates, (6) 50 mL Tubes
Product Type
Stacking Platform

Description

Stacking Platform,10.5inx7.5in,Includes Dimpled Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.