Zoro Homepage

Stacking Platform Xl Flat Mat

  • Mfr # BR2000-STACK

  • Zoro # G4566983


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Depth
12
For Use With
BR2000, BT30
Width
14
Height
1
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR2000-STACK
Zoro #
G4566983
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
12
Width
14
Height
1
Overall Width
12 in
Overall Length
14 in

Details

Item
Rocker Accessory
For Use With
BR2000, BT30
Weight
1
Material
Polypropylene
Includes
Flat Mat
Product Type
Stacking Platform
Compatible with Manufacturer Model Number
BR2000

Description

Rocker Accessory, Weight 1, Height 1, Width 14, Depth 12, Material Various, For Use With BR2000, BT30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.