Zoro Homepage

Starter Kit, For IPD9600/IPD9600-E, PK50

  • Mfr # D1032-SK

  • Zoro # G203927422


product price: $191.99
/pk 50, $3.84/ea
Free Shipping & Returns

Key Features

Size
0.1 mm, 0.5 mm, 1 mm, 1.5 mm, 3 mm
Material
Zirconium
Includes
(10) Prefilled Tubes of 0.1 mm Zirconium (Ceramic) Beads, (10) Prefilled Tubes of 0.5 mm Zirconium (Ceramic) Beads, (10) Prefilled Tubes of 1 mm Zirconium (Ceramic) Beads, (10) Prefilled Tubes of 1.5 mm Zirconium (Ceramic) Beads, (10) Prefilled Tubes of 3 mm Zirconium (Ceramic) Beads
For Use With
BeadBlaster 24, BeadBug 3, BeadBug 6, IPD9600, IPD9600-E
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1032-SK
Zoro #
G203927422
UPC #
-
Country of Origin
United States

Dimensions

Size
0.1 mm, 0.5 mm, 1 mm, 1.5 mm, 3 mm
Overall Width
4 in
Overall Diameter
1/8 in
Overall Length
7 in

Details

Item
Starter Kit
Material
Zirconium
Includes
(10) Prefilled Tubes of 0.1 mm Zirconium (Ceramic) Beads, (10) Prefilled Tubes of 0.5 mm Zirconium (Ceramic) Beads, (10) Prefilled Tubes of 1 mm Zirconium (Ceramic) Beads, (10) Prefilled Tubes of 1.5 mm Zirconium (Ceramic) Beads, (10) Prefilled Tubes of 3 mm Zirconium (Ceramic) Beads
For Use With
BeadBlaster 24, BeadBug 3, BeadBug 6, IPD9600, IPD9600-E
Product Type
Triple-Pure Starter Kit

Description

Starter Kit, Size 0.1 mm, 0.5 mm, 1 mm, 1.5 mm, 3 mm, For Use With BeadBlaster 24, BeadBug 3, BeadBug 6, IPD9600, IPD9600-E, Includes (10) Prefilled Tubes of 0.1 mm Zirconium (Ceramic) Beads, (10) Prefilled Tubes of 0.5 mm Zirconium (Ceramic) Beads, (10) Prefilled Tubes of 1.0 mm Zirconium (Ceramic) Beads, (10) Prefilled Tubes of 1.5 mm Zirconium (Ceramic) Beads, (10) Prefilled Tubes of 3.0 mm Zirconium (Ceramic) Beads, PK 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.