Zoro Homepage

Stirrer, Magnetic, 100 to 1500 rpm, 240V

  • Mfr # S1005-E

  • Zoro # G2727398


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Includes
EU Plug
Overall Width
4 3/4 in
Overall Length
4 3/4 in
RPM
100 to 1500
Watts
2 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1005-E
Zoro #
G2727398
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 3/4 in
Overall Length
4 3/4 in
Plate Width
3 3/8 in
Overall Height
1 1/4 in
Depth
4.7"
Width
4.7"
Height
1.2"
Plate Length
3 3/8 in

Details

Item
Magnetic Stirrer
Includes
EU Plug
RPM
100 to 1500
Watts
2 W
Load Capacity - Metric
1.5 L
Speed Range
100 to 1500 rpm
Plug Style - Lab Equipment
Standard
Voltage
100/240V
Plate Shape
Rectangular
Amps
0.2 A
Includes Timer
No
Load Capacity - English
50.72 oz
Type
Magnetic
Variable Speed
Yes
Standards
CE
Timer
No
Operating Temp. Range
4 Degrees to 45 Degrees C
Display
Analog
Plate Material
Aluminum, Ceramic
Number of Stirring Positions
1
Product Type
Magnetic Stirrer
Weight
0.45 lb
Maximum Speed
1,500 RPM
Speed Setting
Variable Speed
Operating Temperature - Minimum
4 Degrees C
Stirring Position Capacity
1.5 L
Display Type
Analog
Minimum Speed
100 RPM
Plug Style
European
Wattage
2 W
Current
0.2 A
Operating Temperature - Maximum
65 Degrees C

Description

Magnetic Stirrer, Plate Shape Rectangular, Plate Length 3 3/8 in, Plate Width 3 3/8 in, Plate Material Aluminum, Ceramic, Load Capacity - Metric 1.5 L, Speed Range 100 to 1500 rpm, Number of Stirring Positions 1, Voltage 100/240V, Display Analog, Amps 0.2 A, Watts 2 W, Includes Timer No, Operating Temp. Range 4 Degrees to 45 Degrees C, Overall Height 1 1/4 in, Overall Length 4 3/4 in, Overall Width 4 3/4 in, Plug Style - Lab Equipment Standard, Variable Speed Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.