Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stirrer, Standard, 16cm, 120V

  • Mfr # H3770-S

  • Zoro # G2802228


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Plate Shape
Rectangular
Plate Length
7 in
Plate Width
7 in
Plate Material
Ceramic
Load Capacity - Metric
5 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3770-S
Zoro #
G2802228
UPC #
-
Country of Origin
China

Dimensions

Plate Length
7 in
Plate Width
7 in
Overall Length
11 1/2 in
Overall Height
4 in
Overall Width
7 in

Details

Item
Digital Magnetic Stirrer
Plate Shape
Rectangular
Plate Material
Ceramic
Load Capacity - Metric
5 L
Number of Stirring Positions
1
Voltage
120/230V
Standards
CE
Includes Timer
No
Wattage
500 W
Weight
6.4 lb
Product Type
Digital Magnetic Stirrer
Operating Temperature - Maximum
65 Degrees C
Operating Temperature - Minimum
4 Degrees C
Speed Setting
Variable Speed
Maximum Speed
1,500 RPM
Display Type
Digital
Stirring Position Capacity
5 L
Minimum Speed
150 RPM

Description

Digital Magnetic Stirrer, Plate Shape Rectangular, Plate Length 7 in, Plate Width 7 in, Plate Material Ceramic, Load Capacity - Metric 5 L, Number of Stirring Positions 1, Voltage 120/230V, Includes Timer No, Overall Height 4 in, Overall Length 11 1/2 in, Overall Width 7 in, Standards CE

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.