Zoro Homepage

Temperature Probe, Thermistor

  • Mfr # BSH-TP1

  • Zoro # G6544352


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
Thermistor
Temp. Range (F)
0 Degrees to 300 Degrees
Temp. Range (C)
-17 Degrees to 150 Degrees
Probe Length
15 in
Primary Measuring Element
Thermistor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSH-TP1
Zoro #
G6544352
UPC #
-
Country of Origin
China

Dimensions

Probe Length
15 in
Probe Wire Length
1 ft 6 in
Wire Length
18"
Manufacturers Warranty Length
2 yr
Probe Dia.
1/8 in
Manufacturer Warranty Length
2 yr
Probe Size
1/8 in x 15 in
Cable Length
12 in
Probe Diameter
0.125 in

Details

Item
Temperature Probe
Sensor Type
Thermistor
Temp. Range (F)
0 Degrees to 300 Degrees
Temp. Range (C)
-17 Degrees to 150 Degrees
Primary Measuring Element
Thermistor
Probe Temp. Measuring Element
Thermistor
Probe Connector
Custom
Probe Connection Type
Custom
Probe Contact Material
Stainless Steel
Accuracy
+/-2 Degrees F/ +/-1 Degrees C
Use
Air or Liquids
Response Time
2 sec
Process Connection
Custom
Probe Material
Stainless Steel
For Use With
Mfr No BSH5001, BSH5002
Temperature Measuring Element
Thermistor
Probe Sheath Material
Stainless Steel
For Application
Air, Liquid
For Surfaces
No
Probe Bend
Straight
Minimum Temperature C
-17 Degrees C
Thermistor Type
3 -wire
Temperature Range
0 Degrees to 300 Degrees F/-17 Degrees to 150 Degrees C
For Air
Yes
Cable Material
Stainless Steel
For Gases
No
Maximum Temperature C
150 Degrees C
Resistance
1,000 ohm
Maximum Temperature F
300 Degrees F
For Solids
No
For Liquids and Gels
Yes
Connector Type
Flat Pin
Minimum Temperature F
0 Degrees F
Maximum Temperature °F
300 Degrees F
Minimum Temperature °F
0 Degrees F
Minimum Temperature °C
-17 Degrees C
Maximum Temperature °C
150 Degrees C
Maximum Temperature °F
300 Degrees F
Maximum Temperature °C
150 Degrees C
Minimum Temperature °C
-17 Degrees C
Minimum Temperature °F
0 Degrees F

Description

Temperature Probe, Resistance 1,000 ohm, For Application Air, Liquid, Flat Pin, Clamp, Cable Length 12 in, Cable Material Stainless Steel, Sensor Type Thermistor, 0 Degrees to 300 Degrees F/-17 Degrees to 150 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.