Test Tube Rack, Clear, 40 x 0.5
Mfr # B2000-4-T5
Zoro # G0744916
product price: $97.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Plastic
Autoclavable
Yes
For Use With
Mfr. No. B2000-4
Finish
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2000-4-T5
Zoro #
G0744916
UPC #
-
Country of Origin
United States
Dimensions
Compartment Length
7 1/4 in
Compartment Width
3 in
Details
Item
Tube Rack
Color
Clear
Material
Plastic
Autoclavable
Yes
For Use With
Mfr. No. B2000-4
Finish
Clear
Format
40x0.5
Product Type
Test Tube Rack
Total Holding Capacity
(40) Tubes
Compatible Product Type
Test Tubes, Water Bath
Description
Item Tube Rack, Number of Compartments Not Applicable, Autoclavable Yes, Material Plastic, Finish Clear, Clear, Format 40x0.5, For Use With Mfr. No. B2000-4, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.