Zoro Homepage

Test Tube Rack, Silver, 15 x 50

  • Mfr # B2000-4-T500

  • Zoro # G0744870


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
Autoclavable
Yes
For Use With
Mfr. No. B2000-4
Format
15x50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2000-4-T500
Zoro #
G0744870
UPC #
-
Country of Origin
China

Dimensions

Compartment Width
9 3/8 in
Compartment Length
5 1/4 in

Details

Item
Tube Rack
Color
Silver
Material
Stainless Steel
Autoclavable
Yes
For Use With
Mfr. No. B2000-4
Format
15x50
Finish
Polished
Product Type
Test Tube Rack
Total Holding Capacity
(15) Tubes
Compatible Product Type
15 mL Tubes, Water Bath

Description

Item Tube Rack, Number of Compartments Not Applicable, Autoclavable Yes, Material Stainless Steel, Finish Polished, Silver, Format 15x50, For Use With Mfr. No. B2000-4, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.