Triple-Pure Starter Kit
Mfr # D1032-SK
Zoro # G6611193
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Material
Ceramic (Beads)
Includes
(10) 0.1 mm Tubes, (10) 0.5 mm Tubes, (10) 1 mm Tubes, (10) 1.5 mm Tubes, (10) 3 mm Tubes
Overall Width
4 in
Overall Length
4 in
Product Type
Homogenizer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1032-SK
Zoro #
G6611193
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
4 in
Overall Length
4 in
Overall Diameter
1/8 in
Details
Item
Triple-Pure Starter Kit
Material
Ceramic (Beads)
Includes
(10) 0.1 mm Tubes, (10) 0.5 mm Tubes, (10) 1 mm Tubes, (10) 1.5 mm Tubes, (10) 3 mm Tubes
Product Type
Homogenizer
Description
Triple-Pure Starter KitIncludes (10) each of .1, .5, 1.0, 1.5, and 3mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.