Zoro Homepage

Tube Holder 1 x 50mL, Plastic

  • Mfr # R4040-500

  • Zoro # G2727319


product price: $19.29
/ea

Key Features

Material
Plastic
Overall Width
1 in
Manufacturers Warranty Length
2 yr
For Use With
Mfr. No. R4040
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R4040-500
Zoro #
G2727319
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 in
Manufacturers Warranty Length
2 yr
Overall Length
2 in
Overall Diameter
1 in

Details

Item
Tube Holder
Material
Plastic
For Use With
Mfr. No. R4040
Number of Tubes Held
1
Hold Capacity
50 mL Tubes
Product Type
Tube Holder
Compatible with Manufacturer Model Number
R4040

Description

Tube Holder 1 x 50mL,For Use With Mfr. No. R4040,Material Plastic,Manufacturers Warranty Length 2 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.