Zoro Homepage

Tube Holder, 5mL Size

  • Mfr # D1036-A5

  • Zoro # G2727179


product price: $95.99
/ea
Free Shipping & Returns

Key Features

For Use With
BeadBug Microtube Homogenizers
Material
ABS Plastic
Includes
(2) Tube Holders
Overall Width
1 in
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1036-A5
Zoro #
G2727179
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 in
Overall Length
1 1/2 in
Size
5 mL

Details

Item
Tube Holder
For Use With
BeadBug Microtube Homogenizers
Material
ABS Plastic
Includes
(2) Tube Holders
Product Type
Tube Holder
Compatible with Manufacturer Model Number
D1036

Description

Tube Holder, Size 5mL, For Use With BeadBug Microtube Homogenizers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.