Zoro Homepage

Tube Holder, 5mL Size

  • Mfr # D2400-R5

  • Zoro # G2727188


product price: $525.99
/ea
Free Shipping & Returns

Key Features

For Use With
BeadBlaster Microtube Homogenizers
Material
Aluminum
Overall Width
6 in
Overall Length
6 in
Size
5 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2400-R5
Zoro #
G2727188
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6 in
Overall Length
6 in
Size
5 mL

Details

Item
Tube Holder
For Use With
BeadBlaster Microtube Homogenizers
Material
Aluminum
Product Type
Tube Holder

Description

Tube Holder, Size 5mL, For Use With BeadBlaster Microtube Homogenizers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.