Zoro Homepage

Tube Holder 6 x 1.5mL, Plastic

  • Mfr # R4040-1520

  • Zoro # G2727282


product price: $21.39
/ea

Key Features

Material
Plastic
Overall Width
1 in
For Use With
Mfr. No. R4040
Manufacturers Warranty Length
2 yr
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R4040-1520
Zoro #
G2727282
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 in
Manufacturers Warranty Length
2 yr
Overall Length
6 in
Overall Diameter
1 in

Details

Item
Tube Holder
Material
Plastic
For Use With
Mfr. No. R4040
Product Type
Tube Holder
Hold Capacity
(6) 1.5/2.0 mL Tubes
Number of Tubes Held
6
Compatible with Manufacturer Model Number
R4040

Description

Tube Holder 6 x 1.5mL,For Use With Mfr. No. R4040,Material Plastic,Manufacturers Warranty Length 2 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.