Zoro Homepage

Tube Rack, For Use With BV1010

  • Mfr # BV1010-150

  • Zoro # G7045297


product price: $44.29
/ea

Key Features

For Use With
BV1010
Material
EVA
Autoclavable
No
Total Holding Capacity
(50) Tubes
Tube Size
16.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV1010-150
Zoro #
G7045297
UPC #
-
Country of Origin
China

Dimensions

Tube Size
16.5 mm

Details

Item
Tube Rack
For Use With
BV1010
Material
EVA
Autoclavable
No
Total Holding Capacity
(50) Tubes
Product Type
Test Tube Rack

Description

Item Tube Rack, Autoclavable No, Material EVA, For Use With BV1010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.