Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Rack, For Use With BV1010

  • Mfr # BV1010-25

  • Zoro # G6494555


product price: $43.50
/ea

Key Features

For Use With
BV1010
Material
EVA
Autoclavable
No
Product Type
Test Tube Rack
Total Holding Capacity
(15) Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV1010-25
Zoro #
G6494555
UPC #
-
Country of Origin
China

Dimensions

Tube Size
25 mm

Details

Item
Tube Rack
For Use With
BV1010
Material
EVA
Autoclavable
No
Product Type
Test Tube Rack
Total Holding Capacity
(15) Tubes

Description

Item Tube Rack, Autoclavable No, Material EVA, For Use With BV1010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.